Order Entry
Austria
ContactUsLinkComponent
Chorus 1 complete water purification system, PURELAB®
Chorus 1 complete water purification system, PURELAB®
Catalog # ELGAPC110COBPM1
Supplier:  ELGA LabWater
Chorus 1 complete water purification system, PURELAB®
Catalog # ELGAPC110COBPM1
Supplier:  ELGA LabWater

Specifications

  • Flow rate:
    >1,5 L/min
  • Description:
    PURELAB® chorus 1 complete 10 LPH ultrapure water purification system with boost pump
  • Seq:
    01
  • Inorganics @ 25°C:
    18,2 MΩ.cm
  • Bacteria:
    <0,1 CFU/ml with POU filter fitted
  • Endotoxin:
    <0,001 EU/ml with POU biofilter fitted
  • Average daily needs:
    1 - 100 L
  • Production flow rate:
    10 L/h
  • TOC content:
    <5 ppb
  • Pk:
    1

Specifications

About this item

PURELAB chorus one complete provides a complete solution from tap to ultrapure water (type one) direct from a potable water supply, and is ideal for laboratories needing up to 100 liters of 18,2 MΩ.cm ultrapure water. With its simple and ergonomic design and ease-of-use, water can be dispensed directly from the system or from a choice of additional halo dispensers.

  • Recirculation of purified water through our modular reservoir to maintain consistent peak water purity at 18,2 MΩ.cm
  • When fitted, PURELAB chorus one complete produces water which is free from biologically active impurities
  • Perfect single system solution for analytical and life science applications requiring 18,2 MΩ.cm
  • Designed to be modular and stackable to save space, whether wall-mounted or under the bench
  • Data capture via USB for system performance validation and software updates

The modular nature of PURELAB chorus one complete means that your dispense solutions can sit independently from the unit.

Suggested applications include mass spectrometry, molecular biology, electrochemistry, atomic spectroscopy, liquid chromatography, gas chromatography, immunochemistry, general laboratory, spectrophotometry.

Certifications: UL listed. CE marked.
Accessories information: Additional accessories, and future consumables are sold separately.
Ordering information: Package includes the chorus water system and standard installation kit (LA672). A water storage reservoir is required for this system to operate. If required, additional kits can be purchased for alternative configurations, including wall mounting, stacking and combining of systems. It is highly recommended to contact your sales representative for additional information to meet your application, budget, and configuration needs.