Order Entry
Austria
ContactUsLinkComponent
Caps for 2 ml polypropylene snap top microvials for <2 ml samples, level 1 everyday analysis, SureSTART™
Caps for 2 ml polypropylene snap top microvials for <2 ml samples, level 1 everyday analysis, SureSTART™
  HYPE6ERC11PE
undefined
Caps for 2 ml polypropylene snap top microvials for <2 ml samples, level 1 everyday analysis, SureSTART™
  HYPE6ERC11PE

 

  • Cap Size:
    11 mm
  • Packed:
    100
  • Septum:
    Blue PE
  • Description:
    Snap cap, with integral septum and thinned penetration area
  • Material:
    PE
  • Thickness:
    0,2 mm
  • Cap colour:
    Blue
  • Pk:
    100

 

 

Use performance level 1 Thermo Scientific™ SureSTART™ 2 ml polypropylene snap top microvials for everyday chromatography analysis of <2 ml samples. They provide an affordable choice and can be used with all HPLC/UHPLC instrument types.

These clear plastic 2 ml snap top vials are specification certified to ensure autosampler compatible physical dimensions. Seal these snap top vials with 11 mm snap caps and septa.