Order Entry
Austria
ContactUsLinkComponent
Syringe tips for Step-R™ repeating pipettors
Syringe tips for Step-R™ repeating pipettors
Catalog # CORN6623
Supplier:  Corning
undefined
Syringe tips for Step-R™ repeating pipettors
Catalog # CORN6623
Supplier:  Corning

Specifications

  • Packed:
    Bulk
  • Sterile:
    -
  • Volume:
    2,5 ml
  • Seq:
    07
  • Pk:
    100

Specifications

About this item

The Corning® Step-R™ repeating pipettor is suitable to dispense volatile, dense, viscous, or foaming liquids, and for all applications where long dosing series are required. It works with eight syringe tips sizes to dispense doses from 1 μl upto 5 ml.

  • Easy volume setting: volume selection chart conveniently placed on the handle
  • Fast and precise multiple dispensing: Up to 48 pipetting doses without refilling the tip syringe
  • Wide range of polypropylene syringe tips: 8 different sizes, sterile and nonsterile versions available
  • Positive displacement syringe tips: Dedicated to work with high density liquids or vapor pressure such as glycerol or ethanol
  • Maintenance-free
  • Meets ISO 8655 requirements

Lightweight construction, ergonomically shaped handle with a finger hook allowing single-handed volume setting, fast syringe tip filling, and convenient serial dispensing. The Corning® Step-R™ Repeating Pipettor's precise stepping mechanism ensures repeatability of all dispensed doses, and the positive displacement allows contamination-free operation.

Certifications: Every device is tested for functionality and precision according to EN ISO 8655 and supplied with the individual QC certificate. Sterile tips are certified to be pyrogen-, ATP-, RNase-, and DNase-free.
Accessories information: Adapters for 25 ml and 50 ml syringe tips are autoclavable.
Delivery: The Corning® Step-R™ repeating pipettor is supplied with two syringe adapters (25 ml and 50ml). For a smooth start, the Corning® Step-R™ Repeating Pipettor Starter Pack is packaged with a Step-R™ Repeating Pipettor, two syringe tip adapters (25 and 50 ml), and 24 nonsterile syringe tip samples (0,05 ml, 2,5 ml, 5 ml, 12,5 ml, 25 ml, and 50 ml).