Order Entry
Austria
ContactUsLinkComponent
 
Vertical-tube rotor package, VTi 65.2, Optima
Catalog # 521-3991
Supplier:  Beckman Coulter
undefined
Vertical-tube rotor package, VTi 65.2, Optima
Catalog # 521-3991
Supplier:  Beckman Coulter

Specifications

  • Description:
    VTi 65.2 vertical tube rotor package, 65000 rpm, 416000 ×g, 16×5,1 ml. For use in Optima series ultracentrifuges and/or instruments classified: HRS
  • Pk:
    1
  • For:
    Vertical (ultracentrifugation)
  • Max. RPM:
    65000
  • No. of tubes accepted:
    16×5 ml
  • Radius:
    87,9 mm

Specifications

About this item