Fixed-angle titanium rotor, Type 90 Ti, Optima
Catalog # 521-3845
Supplier: Beckman Coulter
Specifications
- Description:Type 90 Ti fixed angle titanium rotor. Major applications: Five-hour separation of plasmid DNA and rapid differential centrifugation of small particles
- Environmentally Preferable:
- Pk:1
- For:Fixed angle (ultracentrifugation)
- Max. RPM:90000
- No. of tubes accepted:8×14 ml / 16×76 mm (8×14 ml / 1×3")
- Radius:76,5 mm