Order Entry
Austria
ContactUsLinkComponent
Fixed-angle rotor, Type 100 Ti, Optima
Fixed-angle rotor, Type 100 Ti, Optima
Catalog # 521-3993
Supplier:  Beckman Coulter
undefined
Fixed-angle rotor, Type 100 Ti, Optima
Catalog # 521-3993
Supplier:  Beckman Coulter

Specifications

  • Description:
    Type 100 Ti fixed angle rotor. Major applications: Rapid separation of plasmid DNA and rapid differential centrifugation of small particles
  • Pk:
    1
  • For:
    Fixed angle (ultracentrifugation)
  • Max. RPM:
    100000
  • No. of tubes accepted:
    8×7 ml / 13×64 mm (8×7 ml / 1×3")
  • Radius:
    71,6 mm

Specifications

About this item