Order Entry
Austria
ContactUsLinkComponent
Fixed-angle titanium rotor, Type 70 Ti, Optima
Fixed-angle titanium rotor, Type 70 Ti, Optima
Catalog # 521-3693
Supplier:  Beckman Coulter
undefined
Fixed-angle titanium rotor, Type 70 Ti, Optima
Catalog # 521-3693
Supplier:  Beckman Coulter

Specifications

  • Description:
    Type 70 Ti fixed angle titanium rotor. For use in instruments classified: HRS; Major applications: Differential centrifugation of subcellular particles
  • Pk:
    1
  • For:
    Fixed angle (ultracentrifugation)
  • Max. RPM:
    70000
  • No. of tubes accepted:
    8×39 ml / 25×89 mm (8×39 ml / 1×4")
  • Radius:
    91,9 mm

Specifications

About this item