Fixed-angle aluminum rotor package, Type 19, Optima
521-3544
- Description:Type 19 fixed angle aluminium rotor package. Major applications: Differential centrifugation of large volumes of viruses and large subcellular particles
- Seq:02
- Environmentally Preferable:
- Pk:1
- For:Fixed angle (ultracentrifugation)
- Max. RPM:19000
- No. of tubes accepted:6×250 ml / 60×121 mm (6×250 ml / 2×5")
- Radius:133,4 mm