Order Entry
Austria
ContactUsLinkComponent
Swinging-bucket rotor, MLS-50, Optima
Swinging-bucket rotor, MLS-50, Optima
Catalog # 521-4044
Supplier:  Beckman Coulter
undefined
Swinging-bucket rotor, MLS-50, Optima
Catalog # 521-4044
Supplier:  Beckman Coulter

Specifications

  • Description:
    MLS-50 swinging bucket rotor, 4×5 ml, 50000 rpm. Major applications: Rate-zonal separation of subcellular organelles, pelleting and isopycnic separations of RNA. For use in Optima MAX-XP benchtop ultracentrifuge
  • Pk:
    1
  • For:
    Swinging bucket (ultracentrifugation)
  • Max. RPM:
    50000
  • No. of tubes accepted:
    4×5 ml / 13×51 mm (4×5 ml / 1×2")
  • Radius:
    95,8 mm

Specifications

About this item