Order Entry
Austria
ContactUsLinkComponent
Swinging-bucket rotor, SW 32 Ti, Optima
Swinging-bucket rotor, SW 32 Ti, Optima
Catalog # 521-4070
Supplier:  Beckman Coulter
undefined
Swinging-bucket rotor, SW 32 Ti, Optima
Catalog # 521-4070
Supplier:  Beckman Coulter

Specifications

  • Description:
    SW 32 Ti swinging bucket rotor assembly. Includes: SW 32 Ti rotor bucket set
  • Pk:
    1
  • For:
    Swinging bucket (ultracentrifugation)
  • Max. RPM:
    32000
  • No. of tubes accepted:
    6×38 ml / 25×89 mm (6×38 ml / 1×4")
  • Radius:
    152,5 mm

Specifications

About this item