Order Entry
Austria
ContactUsLinkComponent
Fixed-angle rotor, A-110, Optima
Fixed-angle rotor, A-110, Optima
Catalog # 521-3815
Supplier:  Beckman Coulter
undefined
Fixed-angle rotor, A-110, Optima
Catalog # 521-3815
Supplier:  Beckman Coulter

Specifications

  • Description:
    A-110 fixed angle rotor, 6×180 µl, 110000 rpm, 199000 ×g. Major applications: Fast pelleting of very small samples. For use in Airfuge; Air driven micro ultracentrifuge
  • Pk:
    1
  • For:
    Airfuge (ultracentrifugation)
  • Max. RPM:
    110000
  • No. of tubes accepted:
    ×4 ml
  • Radius:
    14,7 mm

Specifications

About this item