Order Entry
Austria
ContactUsLinkComponent
Rotor assembly, Avanti JA-18
Rotor assembly, Avanti JA-18
Catalog # 521-4072
Supplier:  Beckman Coulter
undefined
Rotor assembly, Avanti JA-18
Catalog # 521-4072
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    Nominal capacity
    1000 ml
  • Description:
    JA-18 fixed angle (high performance) aluminium rotor, 10×100 ml, 18000 rpm, 47900 ×g. For use in Avanti J Series and J2 Series centrifuges
  • Pk:
    1
  • For:
    Major applications: High force, large volume. Pelleting bacteria, cell membranes, and subcellular organelles
  • Max. RPM:
    18000
  • Radius:
    132 mm

Specifications

About this item