Order Entry
Austria
ContactUsLinkComponent
Rotor assembly, Avanti JA-10
Rotor assembly, Avanti JA-10
Catalog # 521-4074
Supplier:  Beckman Coulter
undefined
Rotor assembly, Avanti JA-10
Catalog # 521-4074
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    3000 ml
  • Description:
    JA-10 fixed angle (high performance) rotor for 10000 rpm operation. Includes carrying handle
  • Pk:
    1
  • Max. RPM:
    10000
  • Radius:
    158 mm

Specifications

About this item