Rotor assembly with labware kit, Avanti JS-5
Catalog # 521-4047
Supplier: Beckman Coulter
Specifications
- Capacity:Nominal capacity
9 L - Description:JS-5.0 swinging bucket (high performance) rotor package. For use in Avanti J-HC centrifuges. Package includes rotor body and lid with four removable buckets and labware kit: Red ccover gaskets, for use without liners (369257 set of 4); green cover gaskets with liners (369261 set of 4); air vent filters (368148 set of 60); spatulas (367891 set of 2), 2× cup racks 4 J-wide cups and cup covers with plugs
- Pk:1
- For:Major applications: Separating bacterial, yeast, and tissue homogenates; harvesting cultures
- Max. RPM:5000
- Radius:267 mm