Order Entry
Austria
ContactUsLinkComponent
Rotor assembly, Avanti JS-7.5
Rotor assembly, Avanti JS-7.5
Catalog # 521-3690
Supplier:  Beckman Coulter
Rotor assembly, Avanti JS-7.5
Catalog # 521-3690
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    1000 ml
  • Description:
    JS-7.5 swinging bucket (high performance) rotor for 7500 rpm operation. Includes 4×250 ml buckets. Multitube carriers available separately. Tubes and bottles not included
  • Pk:
    1
  • Max. RPM:
    7500
  • No. of tubes accepted:
    4×250 ml/62×136 mm (2,5×5,5")
  • Radius:
    165 mm

Specifications

About this item