Order Entry
Austria
ContactUsLinkComponent
Rotor assembly, Avanti JS-24.38
Rotor assembly, Avanti JS-24.38
Catalog # 521-3937
Supplier:  Beckman Coulter
undefined
Rotor assembly, Avanti JS-24.38
Catalog # 521-3937
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    Nominal capacity
    231 ml
  • Description:
    JS-24.38 swinging bucket (high performance) aluminium rotor, titanium buckets. For use in Avanti J Series centrifuges (except Avanti J-E). Reaches 24000 rpm in the Avanti J-30I centrifuge only. Not recommended for use in Avanti J-25 Series (max. speed 10,000 rpm), or Avanti J-20XP Series (max. speed 10000 rpm). Incompatible with all J2 Series
  • Pk:
    1
  • For:
    Major applications: Harvesting bacteria, processing tissue homogenates, subcellular particulates, routine pelleting such as precipitates and phase separations
  • Max. RPM:
    24000
  • No. of tubes accepted:
    6×38 ml/25×89 mm (6×38 ml/1×4")
  • Radius:
    161 mm

Specifications

About this item