Order Entry
Austria
ContactUsLinkComponent
 
Fixed-angle rotor, Avanti JA-21
  521-3593
undefined
Fixed-angle rotor, Avanti JA-21
  521-3593

 

  • Capacity:
    180 ml
  • Description:
    JA-21 fixed angle (high performance) aluminium rotor, 18×10 ml, 21000 rpm, 50400×g for Avanti J Series and J2
  • Pk:
    1
  • For:
    Major applications: Rapid, efficient separation of many samples in small volumes, such as viruses, bacteriophage, mitochondria, and nuclei
  • Max. RPM:
    21000
  • Radius:
    102 mm