Order Entry
Austria
ContactUsLinkComponent
Assembly, rotor, Avanti JLA-12.500
Assembly, rotor, Avanti JLA-12.500
Catalog # 521-4258
Supplier:  Beckman Coulter
Assembly, rotor, Avanti JLA-12.500
Catalog # 521-4258
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    3000 ml
  • Description:
    J-Lite JLA-12.500 fixed angle rotor for Avanti JXN-26 and JXN-30
  • Pk:
    1
  • For:
    Built for the Avanti JXN-26 and JXN-30 centrifuges, the JLA-12.500 rotor improves RCF, increases bottle volume and boasts a Biosafe design, making it the ideal choice for lysate clarification, protein precipitation and other biopharma workflows
  • Max. RPM:
    12000
  • No. of tubes accepted:
    6×500 ml/69×160 mm (2,75×6,5")
  • Radius:
    166,7 mm

Specifications

About this item