Order Entry
Austria
ContactUsLinkComponent
Orbital shakers, Varioshake series
Orbital shakers, Varioshake series
Supplier:  LAUDA
Certificates
Orbital shakers, Varioshake series
Supplier:  LAUDA

Specifications

  • Catalog No:
  • LAUDL003061
  • LAUDL003298
  • LAUDL003063
  • LAUDL003057
  • Model:
  • VS 15 O
  • VS 30 O
  • VS 30 O
  • VS 8 O
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbital
  • Orbital
  • Shaking speed:
  • 20 - 300 min⁻¹
  • 20 - 200 min⁻¹
  • 20 - 250 min⁻¹
  • 20 - 500 min⁻¹
  • Shaking amplitude:
  • 30 mm
  • 32 mm
  • 32 mm
  • 10 mm
  • Max. load capacity:
  • 15 kg
  • 30 kg
  • 30 kg
  • 8 kg
  • Weight:
  • 18 kg
  • 45 kg
  • 40 kg
  • 11 kg
  • W×D×H:
  • 480×487×160 mm
  • 705×607×445 mm
  • 705×607×160 mm
  • 350×355×160 mm
  • Platform dimensions:
  • 450×450 mm
  • 676×540 mm
  • 676×540 mm
  • 330×330 mm
  • Operating temperature range:
  • 10...50 °C
  • 10...50 °C
  • 10...50 °C
  • 10...50 °C

Specifications

Bi-directional/linear models

Product Information

Frequently Bought Together