Order Entry
Austria
Orders LinkContactUsLinkComponent
Fixed-angle rotor package, TLA-110

Fixed-angle rotor package, TLA-110

TLA-110 fixed-angle rotor package, includes BioCertified rotor, 1 box of (BECM361621) OptiSeal tubes, 8 each (BECM361676) floating spacers, (BECM854519 and BECM824412) O-ring, (BECM348122) tube rack, (BECM927208) Hemostats, (BECM306812) Spinkote lubricant, and (BECM335148) vacuum grease, Optima™ MAX-XP Benchtop Ultracentrifuge, Optima™ TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges
Catalog # 521-4035
Supplier:   Beckman Coulter
Fixed-angle rotor package, TLA-110
Catalog # 521-4035
Supplier:  Beckman Coulter
Fixed-angle rotor package, TLA-110
Fixed-angle rotor package, TLA-110

TLA-110 fixed-angle rotor package, includes BioCertified rotor, 1 box of (BECM361621) OptiSeal tubes, 8 each (BECM361676) floating spacers, (BECM854519 and BECM824412) O-ring, (BECM348122) tube rack, (BECM927208) Hemostats, (BECM306812) Spinkote lubricant, and (BECM335148) vacuum grease, Optima™ MAX-XP Benchtop Ultracentrifuge, Optima™ TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges

Price
15 878,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Major applications: Moderate volume differential sedimentation (pelleting) of subcellular organelles and viruses.

Specifications
  • Description:
    TLA-110 fixed-angle rotor package, includes BioCertified rotor, 1 box of (BECM361621) OptiSeal tubes, 8 each (BECM361676) floating spacers, (BECM854519 and BECM824412) O-ring, (BECM348122) tube rack, (BECM927208) Hemostats, (BECM306812) Spinkote lubricant, and (BECM335148) vacuum grease
  • For:
    Optima™ MAX-XP Benchtop Ultracentrifuge, Optima™ TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges
  • Cat. No.:
    521-4035
  • Radius:
    48,5 mm
  • Capacity:
    40,8 ml
  • No. of tubes accepted:
    8×5,0 ml / 13×51 mm
  • Max. RPM:
    110000