Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Fixed angle rotor package/assembly, TLA-100.3

Fixed angle rotor package/assembly, TLA-100.3
 
Fixed angle rotor package/assembly, TLA-100.3
Fixed angle rotor package/assembly, TLA-100.3

 

 

Major applications: Pelleting of subcellular fractions in 5 to 30 minutes; pelleting RNA in 1 to 2 hours; plasmid DNA separation in 6 hours.

Note: Non-precipitating solutions up to 1,7 g/ml in density can be run in this rotor without a reduction in rotor speed.

 

 

  • Catalog No:
  • 521-3834
  • 521-3833
  • Kapazität:
  • 21,0 ml
  • 21,0 ml
  • No. of tubes accepted:
  • 6×4,0 ml
  • 6×4,0 ml
  • Radius:
  • 48,3 mm
  • 48,3 mm
  • Max. RPM:
  • 110000
  • 110000

 

Product Family Options

Rotor package

 

  • Bezeichnung
    Für
     
     
  • TLA-100.3 fixed-angle rotor package, includes 30° fixed-angle rotor (titanium), 1 box (BECM349622) thickwall polycarbonate tubes, 1 box (BECM349623) thickwall polypropylene tubes, 1 each (BECM355919) (pack of 6) spacers for 1,5 ml microcentrifuge tubes, (BECM355872) tube rack, (BECM824412 and BECM854521) O-rings, BECM927208 Hemostats, BECM346133 rotor vise/stand, BECM306812 Spinkote lubricant, and BECM335148 vacuum grease.
    Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges
       
       
    1 * 1 ST
    1 * 1 ST - 15 878,00 €
    15 878,00 €
    1 * 1 ST
       15 878,00 €

     
     
    Specifications
    Cat. No.
    521-3834
    Kapazität
    21,0 ml
    No. of tubes accepted
    6×4,0 ml
    Radius
    48,3 mm
    Max. RPM
    110000

Rotor assembly

 

  • Bezeichnung
    Für
     
     
  • TLA-100.3 rotor assembly, fixed-angle (30° angle), titanium
    Optima MAX-XP Benchtop Ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges
       
       
    1 * 1 ST
    1 * 1 ST - 15 390,00 €
    15 390,00 €
    1 * 1 ST
       15 390,00 €

     
     
    Specifications
    Cat. No.
    521-3833
    Kapazität
    21,0 ml
    No. of tubes accepted
    6×4,0 ml
    Radius
    48,3 mm
    Max. RPM
    110000
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.