Order Entry
Austria
ContactUsLinkComponent
Benchtop cooler, cryo preservation module, StrataCooler, AGLS
Benchtop cooler, cryo preservation module, StrataCooler, AGLS
Catalog # AGLS400005
Supplier:  AGILENT
undefined
Benchtop cooler, cryo preservation module, StrataCooler, AGLS
Catalog # AGLS400005
Supplier:  AGILENT

Specifications

  • Weight:
    1 kg
  • Capacity:
    32×1,5 ml
  • Description:
    StrataCooler cryo preservation module
  • W×D×H:
    210×120×80 mm
  • Pk:
    1

Specifications

About this item

Most cell types show >50% survival when cooling rates are kept at 0,2 to 1 °C/min. The StrataCooler Cryo preservation module has been designed to freeze mammalian and insect cells at a controlled rate of 0,4 to 0,6 °C/min. to achieve an 80 to 90% survival rate.

  • 32-(standard) cryovial capacity