Order Entry
Austria
ContactUsLinkComponent
Masterflex® Single Use Tubing Pinch Clamps, Avantor®
Masterflex® Single Use Tubing Pinch Clamp, Medium, Reinforced Nylon; 1 EA
Catalog # MFLX19999-96
CE certificate
undefined
Masterflex® Single Use Tubing Pinch Clamp, Medium, Reinforced Nylon; 1 EA
Catalog # MFLX19999-96
CE certificate

Specifications

  • Max. pressure:
    100 PSI
  • Description:
    Single Use Tubing Pinch Clamp, Medium, Reinforced Nylon; 1 EA
  • Material:
    Nylon, glass fibre reinforced
  • Regulatory approvals:
    USP Class VI
  • Sterilisation:
    Autoclave, gamma
  • Pk:
    1
  • Max. tubing ext.Ø:
    0.900”

Specifications

About this item

Clamps are double bagged and ready for use in your cleanroom environment.

  • Sturdy glass reinforced nylon design
  • Validated to USP Class VI
  • Rated to 100 PSI (6,5 bar)
  • Feature anti-tamper zip-tie lock out
  • Sterilisable via autoclave or gamma irradiation (25 to 43 kG)
  • Features removable sled for locking clamp in place
  • Injection molded and assembled in ISO cleanroom

These clamps are manufactured, assembled, and packaged within an ISO cleanroom.

  • Max. pressure:
    100 PSI
  • Description:
    Single Use Tubing Pinch Clamp, Medium, Reinforced Nylon; 1 EA
  • Material:
    Nylon, glass fibre reinforced
  • Environmentally Preferable:
  • Regulatory approvals:
    USP Class VI
  • Sterilisation:
    Autoclave, gamma
  • Pk:
    1
  • Max. tubing ext.Ø:
    0.900”