Order Entry
Austria
ContactUsLinkComponent
High performance centrifuges, Avanti™ J-26S XP
High performance centrifuges, Avanti™ J-26S XP
Supplier:  Beckman Coulter
Certificates
undefined
High performance centrifuges, Avanti™ J-26S XP
Supplier:  Beckman Coulter

Specifications

  • Catalog No:
  • 521-4185
  • 521-4186
  • 521-4187
  • Model:
  • J-26S XP
  • J-26S XP
  • J-26S XP with elutriation
  • Max. capacity:
  • 1 - 6 L
  • 1 - 6 L
  • 1 - 6 L
  • Max. RCF:
  • 81800 ×g
  • 81800 ×g
  • 81800 ×g
  • Max. speed:
  • 26000 min⁻¹
  • 26000 min⁻¹
  • 26000 min⁻¹
  • Acceleration/braking profiles:
  • Acceleration
    Maximum or slow
  • Acceleration
    Maximum or slow
  • Acceleration
    Maximum or slow or Timed (1-10 minutes, 500 min⁻¹)
  • Control:
  • Speed control: ±10 min⁻¹ of set speed or 0,1%, whichever is greater
  • Speed control: ±10 min⁻¹ of set speed or 0,1%, whichever is greater
  • Speed control: ±10 min⁻¹ of set speed or 0,1%, whichever is greater
  • Temperature range:
  • −10...+40 °C (in increments of 1 °C)
  • −10...+40 °C (in increments of 1 °C)
  • −10...+40 °C (in increments of 1 °C)
  • Electrical:
  • 230 V, 50 Hz
  • 230 V, 50 Hz (3-phase)
  • 230 V, 50 Hz
  • W×D×H:
  • 710×860×860 mm (H:1490 mm with door open), (D:1020 mm with air direviter extending)
  • 710×860×860 mm (H:1490 mm with door open), (D:1020 mm with air direviter extending)
  • 710×860×860 mm (H:1490 mm with door open), (D:1020 mm with air direviter extending)
  • Weight:
  • 290 kg
  • 290 kg
  • 290 kg

Specifications

Related Information

Rotors

Product Information

Frequently Bought Together