Order Entry
Austria
ContactUsLinkComponent
 
High performance centrifuges, Avanti™ JXN-30
 
undefined
High performance centrifuges, Avanti™ JXN-30

 

  • Catalog No:
  • 521-4194
  • 521-4189
  • 521-4193
  • 521-4191
  • Model:
  • JXN-30
  • JXN-30
  • JXN-30
  • JXN-30
  • Max. capacity:
  • 4 L
  • 4 L
  • 4 L
  • 4 L
  • Max. RCF:
  • 110500 ×g
  • 110500 ×g
  • 110500 ×g
  • 110500 ×g
  • Max. speed:
  • 30000 min⁻¹
  • 30000 min⁻¹
  • 30000 min⁻¹
  • 30000 min⁻¹
  • Acceleration/braking profiles:
  • 11/12
  • 11/12
  • 11/12
  • 11/12
  • Sound level:
  • <62 dBa (1 m in front of the instrument, 1,5 m above the floor)
  • <62 dBa (1 m in front of the instrument, 1,5 m above the floor)
  • <62 dBa (1 m in front of the instrument, 1,5 m above the floor)
  • <62 dBa (1 m in front of the instrument, 1,5 m above the floor)
  • Temperature range:
  • −20...+40 °C (in increments of 1 °C)
  • −20...+40 °C (in increments of 1 °C)
  • −20...+40 °C (in increments of 1 °C)
  • −20...+40 °C (in increments of 1 °C)
  • Electrical:
  • 230 V, 1-phase, 50 Hz, 24 A
  • 220 V, 3-phase, 50 Hz, 12 A
  • 220 V, 3-phase, 50 Hz, 12 A
  • 230 V, 1-phase, 50 Hz, 24 A
  • W×D×H:
  • 710×860×860 mm (H:1410 mm with door open)
  • 710×860×860 mm (H:1410 mm with door open)
  • 710×860×860 mm (H:1410 mm with door open)
  • 710×860×860 mm (H:1410 mm with door open)
  • Weight:
  • 310 kg
  • 310 kg
  • 310 kg
  • 310 kg

 

Rotors

 

Frequently Bought Together