Order Entry
Austria
ContactUsLinkComponent
Biosafe benchtop ultracentrifuge System, Optima™ Max-XP
Biosafe benchtop ultracentrifuge System, Optima™ Max-XP
Catalog # 521-4174
Supplier:  Beckman Coulter
undefined
Biosafe benchtop ultracentrifuge System, Optima™ Max-XP
Catalog # 521-4174
Supplier:  Beckman Coulter

Specifications

  • Max. capacity:
    0 - 194,4 ml
  • Max. speed:
    150000 min⁻¹
  • Description:
    Optima™ Max-XP Biosafe benchtop ultracentrifuge system
  • Model:
    Optima™ Max-XP Biosafe
  • Electrical:
    100 - 240 VAC, 50/60 Hz
  • Temperature setting range:
    0...40 °C in 1 °C increments
  • Acceleration/braking profiles:
    Acceleration: 10 acceleration profiles; Deceleration: 11 deceleration profiles
  • Display:
    Full-colour LCD touch screen
  • Operating temperature:
    10...35 °C
  • Weight:
    105 kg
  • W×D×H:
    739×617×345 mm
  • Pk:
    1

Specifications

About this item

The Optima MAX-XP's convenient touch-screen control features easy-to-read displays for gauging real-time speed, time, and temperature. The customisable user interface allows personalisation of easy-to-identify icons for up to twelve individuals, as well as sound and volume options. Multiple language capability: Access to an array of languages increases the Optima MAX-XP's functionality, anywhere in the world. From French and Spanish to Japanese, simplified Chinese and more, the Optima MAX-XP's ability to work in multiple languages enhances its value for laboratories around the world.

  • Full-colour LCD touchscreen display is easy to read and navigate. Intuitive graphical interface with on-screen help. Multilingual software supporting 9 major languages
  • Remote monitoring and control (Optima MAX-XP Only) saves time. Start, stop, and monitor from your computer. Requires Remote Control Kit (393395 sold separately)
  • The optional HEPA filter combines with innovative Beckman Coulter rotors and labware to offer a multi-layered approach to biosafety
  • Security and tracking features (Optima MAX-XP Only) Manage rotor life by serial number. Track detailed usage history. Password protection helps maintain chain of custody and compliance
  • Trusted by researchers 95% of published protocols citing tabletop, benchtop, or micro- ultracentrifuges reference a Beckman Coulter instrument or rotor*

Elevating your laboratory’s potential starts with the optimal benchtop Ultracentrifuge. The OptimaMAX Series is top of the line. Reaching up to 150000 min⁻¹ and over 1000000×g, the Optima MAX instruments set the standard in benchtop speed. The entry-level model, the MAX-TL, is designed for optimum functionality and efficiency within a compact, quiet package. The premium model, the Optima MAX-XP, delivers advanced software with password-controlled security features, remote control capability, higher speed, and a wider rotor portfolio. The Optima MAX Series takes sophistication and total system design to a whole new level.

Vacuum and pump: Below 5 µm (0,7 Pa)

Please see Ultracentrifuge and AUC Product Catalogue section in the PDF catalogue under Documentation for full technical specification.

*Source: 2018-2022 Google Scholar search.

Rotors

Product Information