Water stills, mono, Puridest
: LAUDA
Water still suitable for single distillation and for bench mounting.
- Conductivity stage 1 /25 °C: 2,2 or 2,3 µS/cm
- Destillate withdrawal through outlet at the condenser
- Evaporator easily accessible for cleaning purposes
- CO₂ degassing through outlet in the condenser
- Thermostatic low water cut-off
- Manual cooling water control via outlet temperature
- Evaporator and condenser available in stainless steel or glass
- Housing made of galvanised sheet steel, powder coated
Economical energy consumption by distillation of the heated cooling water.
: Accessories are available, such as prefilter, dechlorite filter, phosphate cartridge, replacement cartridge, wall mounting, and hose sets. Contact your Avantor representative for more information.
- Catalog No:
- 171-1306
- 171-1307
- 171-1305
- 171-1324
- 171-1328
- 171-1303
- 171-1329
- 171-1326
- 171-1319
- 171-1309
- 171-1310
- 171-1325
- Model:
- Puridest PD 8 R
- Puridest PD 12 R
- Puridest PD 4 R
- Puridest PD 4 R
- Puridest PD 4 G
- Puridest PD 4
- Puridest PD 8 G
- Puridest PD 12 R
- Puridest PD 4 G
- Puridest PD 4 G
- Puridest PD 8 G
- Puridest PD 8 R
- Output:
- 8 L/h
- 12 L/h
- 4 L/h
- 4 L/h
- 4 L/h
- 4 L/h
- 8 L/h
- 12 L/h
- 4 L/h
- 4 L/h
- 8 L/h
- 8 L/h
- Conductivity:
- 2,3 µS/cm
- 2,3 µS/cm
- 2,3 µS/cm
- 2,3 µS/cm
- 2,2 µS/cm
- 2,3 µS/cm
- 2,2 µS/cm
- 2,3 µS/cm
- 2,2 µS/cm
- 2,2 µS/cm
- 2,2 µS/cm
- 2,3 µS/cm
- Ambient temperature:
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- Power:
- 400 V; 3/N/PE; 50/60 Hz
- 230 V; 50/60 Hz
- 230 V; 50/60 Hz
- 230 V; 50/60 Hz
- 230 V; 50/60 Hz
- 230 V; 50/60 Hz
- 400 V; 3/N/PE; 50/60 Hz
- 400 V; 3/N/PE; 50/60 Hz
- 230 V; 50/60 Hz
- 230 V; 50/60 Hz
- 230 V; 50/60 Hz
- 400 V; 3/N/PE; 50/60 Hz
- W×D×H:
- 780×410×540 mm
- 780×410×670 mm
- 620×330×460 mm
- 620×330×460 mm
- 650×200×390 mm
- 280×250×490 mm
- 650×365×390 mm
- 780×410×670 mm
- 650×200×390 mm
- 650×200×390 mm
- 650×365×390 mm
- 780×410×540 mm
- Weight:
- 34 kg
- 40 kg
- 21 kg
- 21 kg
- 16 kg
- 8 kg
- 25 kg
- 40 kg
- 16 kg
- 16 kg
- 25 kg
- 34 kg
Frequently Bought Together