Order Entry
Austria
ContactUsLinkComponent
Fixed-angle rotor package, MLA-130
Fixed-angle rotor package, MLA-130
Catalog # 521-4043
Supplier:  Beckman Coulter
undefined
Fixed-angle rotor package, MLA-130
Catalog # 521-4043
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    20 ml
  • Description:
    MLA-130 fixed-angle rotor package, includes titanium fixed-angle rotor plus tubes, spacers, and additional accessories
  • Pk:
    1
  • For:
    Optima MAX-XP benchtop ultracentrifuge
  • Max. RPM:
    130000
  • No. of tubes accepted:
    10×2 ml
  • Radius:
    53,9 mm

Specifications

About this item

Major applications: Rapid differential sedimentation (pelleting) of small particles such as subcellular organelles and viruses.