Order Entry
Austria
ContactUsLinkComponent
Isoperibol calorimeter, Model 6200
Isoperibol calorimeter, Model 6200
Catalog # PARR6200EF
Supplier:  PARR
undefined
Isoperibol calorimeter, Model 6200
Catalog # PARR6200EF
Supplier:  PARR

Specifications

  • Description:
    Model 6200 isoperibol calorimeter
  • Environmentally Preferable:
  • W×D×H:
    570×400×430 mm
  • Pk:
    1
  • Type:
    Isoperibol, water jacket

Specifications

About this item

Model 6200 is a microprocessor controlled, isoperibol oxygen bomb calorimeter which is widely used for both routine and occasional calorific tests.

  • 1108P oxygen bomb with an oval bucket which fits into the insulating water jacket
  • Built-in automatic system for charging the bomb with oxygen
  • High precision electronic thermometer
  • Bright, color, touch screen display for data entry and operation control
  • Special communication ports for printer, computer and network (LAN) connections
  • SD memory card slots for simple program updates and test report archiving
  • Automatic oxygen fill
  • Manual bucket fill
  • Manual bomb wash

All sensors, controls and jacketing in the 6200 calorimeter are built into a single, compact cabinet to provide a self-contained operating unit consisting of: A temperature-controlled water jacket with a built-in circulating system and an electric heater.

Featuring a removable bomb and bucket design, the Parr 6200 isoperibol calorimeter is our most popular calorimeter. It is a good choice for high precision quality control work and for research and development. Multiple bomb choices are available, expanding its functionality.

Precision: 0,05 to 0,1% Class
Test frequency: 4 to 8/h

Ordering information: For more information on options, accessories and other models please contact your Avantor represenatative.
Delivery: 6200 Isoperibol calorimeter with 1108P (CL) oxygen combustion vessel, A570DD oxygen regulator and 6008P 500 firings kit.