Tissue float baths, Hydro H 2 P
H 2 P Tissue float bath, EU (CEE7/7) plug
Catalog # 462-0624
Supplier: LAUDA
Jump to:
Product Details & Documents
Tissue float bath for stretching and drying cut tissue samples. Working temperature range of the histology bath is 25 to 80 °C.
- Temperature displayed on control thermometer at the bath edge
- Temperature adjustment via rotary knob with temperature scale
- 1-point temperature controller
- Low water level protection
- Black anodised aluminium bath interior
- Control thermometer with holder as standard
Heater power: Max. 0,3 kW
Specifications
- Description:H 2 P Tissue float bath, EU (CEE7/7) plug
- Seq:01
- Cat. No.:462-0624
- Capacity:1,6 L
- Bath Ø:200 mm
- Temperature range:25...80 °C
- Electrical:230 V, 50/60 Hz
- Ext. W×D×H:280×280×100 mm
- Temperature stability:±0,5 K
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



