Order Entry
Austria
ContactUsLinkComponent
Steam-Thru II configuration couplings
Steam-Thru II configuration couplings
Catalog # CPCCSTC2021000
Supplier:  CPC COLDER
Steam-Thru II configuration couplings
Catalog # CPCCSTC2021000
Supplier:  CPC COLDER

Specifications

  • Description:
    ³/₄×1¹/₂" sanitary׳/₄" sanitary, height 61 mm, hose barb size 15,7 mm
  • Length:
    167,6 mm
  • Pk:
    5

Specifications

About this item

Steam-Thru II Connections offer the flexibility of 'steam on' and 'steam off' functionality. The innovative design allows the valve to be returned to the steam position enabling a second SIP cycle following media transfer.

Materials of construction include USP class 6 animal free (BSE/TSE) polysulphone, USP class 6 andimal free (BSE/TSE) silicone O-rings and seals.

Certifications: USP Class VI, BSE/TSE free materials (ADCF).