Order Entry
Austria
ContactUsLinkComponent
Mixed cellulose ester membranes, non-sterile, 0,8 µm, Whatman™
Mixed cellulose ester membranes, non-sterile, 0,8 µm, Whatman™
Certificates
undefined
Mixed cellulose ester membranes, non-sterile, 0,8 µm, Whatman™
Certificates

Specifications

  • Catalog No:
  • 514-2132
  • 514-0756
  • 514-2133
  • 514-0757
  • 514-2131
  • 516-1146
  • Type:
  • ME 27
  • ME 27
  • ME 27
  • ME 27
  • ME 27
  • WME, white/black grid 3,1 mm
  • Pore size:
  • 0,80 µm
  • 0,80 µm
  • 0,80 µm
  • 0,80 µm
  • 0,80 µm
  • 0,80 µm
  • Thickness:
  • 140 µm
  • 140 µm
  • 140 µm
  • 140 µm
  • 140 µm
  • 140 µm
  • Water flow rate:
  • 2,8 s/100 ml/12,5 cm² (0,9 bar)
  • 2,8 s/100 ml/12,5 cm² (0,9 bar)
  • 2,8 s/100 ml/12,5 cm² (0,9 bar)
  • 2,8 s/100 ml/12,5 cm² (0,9 bar)
  • 2,8 s/100 ml/12,5 cm² (0,9 bar)
  • -
  • Airflow rate:
  • 11,6 s/100 ml (3 mbar)
  • 11,6 s/100 ml (3 mbar)
  • 11,6 s/100 ml (3 mbar)
  • 11,6 s/100 ml (3 mbar)
  • 11,6 s/100 ml (3 mbar)
  • -
  • Max. temperature:
  • 130 °C
  • 130 °C
  • 130 °C
  • 130 °C
  • 130 °C
  • 130 °C
  • Weight:
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²

Specifications

Related Information

Frequently Bought Together