Order Entry
Austria
ContactUsLinkComponent
Mixed cellulose ester membranes, non-sterile, 3 µm, Whatman™
Mixed cellulose ester membranes, non-sterile, 3 µm, Whatman™
Certificates
undefined
Mixed cellulose ester membranes, non-sterile, 3 µm, Whatman™

Specifications

  • Catalog No:
  • 514-2111
  • 514-2112
  • 514-2113
  • Type:
  • ME 29
  • ME 29
  • ME 29
  • Pore size:
  • 3,00 µm
  • 3,00 µm
  • 3,00 µm
  • Thickness:
  • 150 µm
  • 150 µm
  • 150 µm
  • Water flow rate:
  • 1,2 s/100 ml/12,5 cm² (0,9 bar)
  • 1,2 s/100 ml/12,5 cm² (0,9 bar)
  • 1,2 s/100 ml/12,5 cm² (0,9 bar)
  • Airflow rate:
  • 6,7 s/100 ml (3 mbar)
  • 6,7 s/100 ml (3 mbar)
  • 6,7 s/100 ml (3 mbar)
  • Max. temperature:
  • 130 °C
  • 130 °C
  • 130 °C
  • Weight:
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²
  • 4,3 - 5,0 mg/cm²

Specifications

Frequently Bought Together