Specifications
- Width:1219 mm
- Colour:Transparent
- Description:Removable repositionable double coated tape, 9415PC
- Length:66 m
- Environmentally Preferable:
- Pk:1 Roll
Specifications
About this item
3M™ removable repositionable tape 9415PC is an acrylic adhesive 400 and 1000 on a 78 lbs. polycoated kraft paper liner and polyester film carrier.
- 25 µm polyester film carrier on a 50 µm removable, repositionable double coated tape
- Works with lightweight materials such as paper, plastics, films, or foams
- Remove tape without leaving residue from many films, foils and papers, due to its ultra-low tack
- High tack/low tack
- Medium temperature and low solvent resistance
- Medium/low HSE and low LSE
Use 3M™ Removable Repositionable Tape 9415PC to allow removal without residue from many films, foils, and papers due to its ultra low tack. This tape works well with lightweight materials such as paper, plastics, films, or foams. It has a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape for repositioning or multiple openings and closings.
It’s an acrylic adhesive on a polycoated kraft paper liner and polyester film carrier that can be used in industries from commercial printing and medical labelling, to applications such as affixing to temporary positioning.