Order Entry
Austria
Orders LinkContactUsLinkComponent
Masterflex® L/S® Analog Modular Drive Replacement Controllers, Avantor®

Masterflex® L/S® Analog Modular Drive Replacement Controllers, Avantor®

Analog Modular Drive Replacement Controller; 115 VAC, Painted steel and aluminium, 115 VAC; 50/60 Hz; 2,2 A
Catalog # MFLX07559-04
Masterflex® L/S® Analog Modular Drive Replacement Controllers, Avantor®
Catalog # MFLX07559-04
Masterflex® L/S® Analog Modular Drive Replacement Controllers, Avantor®
Masterflex® L/S® Analog Modular Drive Replacement Controllers, Avantor®

Analog Modular Drive Replacement Controller; 115 VAC, Painted steel and aluminium, 115 VAC; 50/60 Hz; 2,2 A

Price
1 070,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Optimize performance of your Masterflex modular drives.

  • Choose replacement controller based on your Masterflex modular system

Extend the life of your Masterflex analog variable-speed modular systems with these replacement parts.

Specifications
  • Power:
    115 VAC; 50/60 Hz; 2,2 A
  • Description:
    Analog Modular Drive Replacement Controller; 115 VAC
  • Housing material:
    Painted steel and aluminium
  • Cat. No.:
    MFLX07559-04
  • Open-head sensor:
    No
  • Speed:
    Variable
  • Controller width:
    127 mm (5")
  • Warranty:
    2 years
  • Pump series:
    L/S
  • Controller length:
    178 mm (7")
  • Control type:
    Analog Variable Speed
  • Digital dispensing:
    No
  • Washdown capable:
    No
  • Controller height:
    88,9 mm (3,26")
  • Controller IP rating:
    IP 33