Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® L/S® High-Performance Precision Pump Tubing, Puri-Flex®, Double-Y Elements for Masterflex Ultrapharm™ Pump Head, Avantor®
 
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, Puri-Flex®, Double-Y Elements for Masterflex Ultrapharm™ Pump Head, Avantor®
 

 

  • Min. temperature:
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • Max. temperature:
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • Min. temperature (dynamic):
  • –30 °C (–22 °F)
  • –30 °C (–22 °F)
  • –30 °C (–22 °F)
  • –30 °C (–22 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • Regulatory approvals:
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation:
  • EtO, autoclave up to 135 °C (275 °F), or gamma irradiation up to 4,5 Mrad
  • EtO, autoclave up to 135 °C (275 °F), or gamma irradiation up to 4,5 Mrad
  • EtO, autoclave up to 135 °C (275 °F), or gamma irradiation up to 4,5 Mrad
  • EtO, autoclave up to 135 °C (275 °F), or gamma irradiation up to 4,5 Mrad
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes

 

 

Frequently Bought Together