Order Entry
Austria
ContactUsLinkComponent
Hermle High Speed Microcentrifuge
Hermle Refrigerated High Speed Microcentrifuge, 115 VAC
Catalog # MFLX51705-63
5 year warranty
Hermle Refrigerated High Speed Microcentrifuge, 115 VAC
Catalog # MFLX51705-63
5 year warranty
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Max. capacity:
    88 ml
  • Max. speed:
    15000 rpm
  • Power:
    115 VAC, 50/60 Hz
    Heater power: 560 W
  • Description:
    Refrigerated High Speed Microcentrifuge, 115 VAC
  • Min. speed:
    200 rpm
  • Refrigerated:
    Yes
  • Min. temperature:
    –20 °C (–4 °F)
  • Width:
    28 cm (11")
  • Timer range:
    Up to 99 hr, 59 min
  • Max. RCF:
    21631 ×g
  • Height:
    29 cm (11,4")
  • Warranty:
    5 years
  • Pk:
    1

Specifications

About this item

Versatile microcentrifuge has up to 3 rotor options to choose from.

  • Special 44 place micro rotor
  • Reaches speeds up to 21,379 x g
  • Lid easily locks with just a quarter turn
  • Refrigerated option available

This microcentrifuge is perfect for for rapid spin-downs, PCR, and sample preparation applications. The quiet operation and compact size allow this centrifuge to blend seamlessly into any working area. A splash-proof display microprocessor controller offers over-speed protection, storage of up to 99 programs, pre-cool (Z216-K only), momentary spin button, imbalance detection, adjustable Accel/Decel function, and audible end-of-run alarm. It can also retrieve saved programs while the front panel design makes it easy to alter acceleration and deceleration. Refrigerated model offers a powerful compressor-driven cooling system designed to reach 4 °C (from room temperature) in less than 10 minutes.

The uniquely designed 44 x 1.5-/2.0 ml dual row rotor doubles the capacity when compared to traditional microcentrifuges. Order rotors separately.

  • Max. capacity:
    88 ml
  • Max. speed:
    15000 rpm
  • Power:
    115 VAC, 50/60 Hz
    Heater power: 560 W
  • Description:
    Refrigerated High Speed Microcentrifuge, 115 VAC
  • Environmentally Preferable:
  • Min. speed:
    200 rpm
  • Refrigerated:
    Yes
  • Min. temperature:
    –20 °C (–4 °F)
  • Width:
    28 cm (11")
  • Timer range:
    Up to 99 hr, 59 min
  • Max. RCF:
    21631 ×g
  • Height:
    29 cm (11,4")
  • Warranty:
    5 years
  • Pk:
    1