Order Entry
Austria
Orders LinkContactUsLinkComponent
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Certificates
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®

4 Options Available Below

Product Details & Documents

Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.

  • Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
  • Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
  • Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
  • Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
  • Remote control connections on back of pump; start/stop pump with a contact closure.

These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.

Specifications for Product Family

Specifications

  • Model:
  • 77122-30
  • 77122-32
  • 77122-34
  • 77122-34
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • No. of rollers:
  • 4
  • 4
  • 3
  • 3
  • Control type:
  • Analog
  • Analog
  • Analog
  • Analog
  • Min. flow rate per channel:
  • 0,002 ml/min
  • 0,017 ml/min
  • 0,07 ml/min
  • 0,07 ml/min
  • Max. flow rate per channel:
  • 1,65 ml/min
  • 11 ml/min
  • 50 ml/min
  • 50 ml/min
  • Drive IP rating:
  • IP 22
  • IP 22
  • IP 22
  • IP 22
  • Anti-drip:
  • No
  • No
  • No
  • No
  • Cloud connected:
  • No
  • No
  • No
  • No
  • Digital dispensing:
  • No
  • No
  • No
  • No
  • Drive:
  • Compact Variable-Speed
  • Compact Variable-Speed
  • Compact Variable-Speed
  • Compact Variable-Speed
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 1,7 rpm
  • 13 rpm
  • 50 rpm
  • 50 rpm
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • Remote I/O:
  • Start/Stop via Contact Closure
  • Start/Stop via Contact Closure
  • Start/Stop via Contact Closure
  • Start/Stop via Contact Closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Series:
  • MICF
  • MICF
  • MICF
  • MICF
  • Tubing sizes accepted:
  • Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
  • Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
  • Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
  • Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
  • Washdown capable:
  • No
  • No
  • No
  • No
  • Current:
  • 0,4 A @ 115 V; 0,25 A @ 230 V
  • 0,4 A @ 115 V; 0,25 A @ 230 V
  • 0,4 A @ 115 V; 0,25 A @ 230 V
  • 0,4 A @ 115 V; 0,25 A @ 230 V
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Electrical plug type
    Maximum Flow Rate
    Housing material
    Pump head
    Height
    Length
    Width
    Max. RPM
    Power
    Availability
    Price
  • MFLX77122-30-EU
    Microflex Compact Single-Channel Pump, 10 rpm, 115/230 V
    Microflex Compact Single-Channel Pump, 10 rpm, 115/230 V
    EU
    1,65 ml/min
    Painted steel
    MICF
    114 mm
    172 mm
    134 mm
    10 rpm
    90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 330,00 €
    1 330,00 €
    1 * 1 ST
       1 330,00 €

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77122-30-EU
    Model
    77122-30
    No. of channels
    1
    No. of rollers
    4
    Control type
    Analog
    Min. flow rate per channel
    0,002 ml/min
    Max. flow rate per channel
    1,65 ml/min
    Drive IP rating
    IP 22
    Anti-drip
    No
    Cloud connected
    No
    Digital dispensing
    No
    Drive
    Compact Variable-Speed
    Duty cycle
    Continuous
    Min. RPM
    1,7 rpm
    Open-head sensor
    No
    Remote I/O
    Start/Stop via Contact Closure
    Reversible motor
    Yes
    Series
    MICF
    Tubing sizes accepted
    Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
    Washdown capable
    No
    Current
    0,4 A @ 115 V; 0,25 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLX77122-32-EU
    Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
    Microflex Compact Single-Channel Pump, 80 rpm, 115/230 V
    EU
    11 ml/min
    Painted steel
    MICF
    114 mm
    172 mm
    134 mm
    80 rpm
    90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 330,00 €
    1 330,00 €
    1 * 1 ST
       1 330,00 €

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77122-32-EU
    Model
    77122-32
    No. of channels
    1
    No. of rollers
    4
    Control type
    Analog
    Min. flow rate per channel
    0,017 ml/min
    Max. flow rate per channel
    11 ml/min
    Drive IP rating
    IP 22
    Anti-drip
    No
    Cloud connected
    No
    Digital dispensing
    No
    Drive
    Compact Variable-Speed
    Duty cycle
    Continuous
    Min. RPM
    13 rpm
    Open-head sensor
    No
    Remote I/O
    Start/Stop via Contact Closure
    Reversible motor
    Yes
    Series
    MICF
    Tubing sizes accepted
    Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
    Washdown capable
    No
    Current
    0,4 A @ 115 V; 0,25 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLX77122-34-EU
    Microflex Compact Single-Channel Pump, 300 rpm, 115/230 V
    Microflex Compact Single-Channel Pump, 300 rpm, 115/230 V
    EU
    50 ml/min
    Painted steel
    MICF
    114 mm
    172 mm
    134 mm
    300 rpm
    90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 330,00 €
    1 330,00 €
    1 * 1 ST
       1 330,00 €

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77122-34-EU
    Model
    77122-34
    No. of channels
    1
    No. of rollers
    3
    Control type
    Analog
    Min. flow rate per channel
    0,07 ml/min
    Max. flow rate per channel
    50 ml/min
    Drive IP rating
    IP 22
    Anti-drip
    No
    Cloud connected
    No
    Digital dispensing
    No
    Drive
    Compact Variable-Speed
    Duty cycle
    Continuous
    Min. RPM
    50 rpm
    Open-head sensor
    No
    Remote I/O
    Start/Stop via Contact Closure
    Reversible motor
    Yes
    Series
    MICF
    Tubing sizes accepted
    Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
    Washdown capable
    No
    Current
    0,4 A @ 115 V; 0,25 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
  • MFLX77122-34-UK
    Microflex Compact Single-Channel Pump, 300 rpm, 115/230 V
    Microflex Compact Single-Channel Pump, 300 rpm, 115/230 V
    5000
    50 ml/min
    Painted steel
    MICF
    114 mm
    172 mm
    134 mm
    300 rpm
    90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 330,00 €
    1 330,00 €
    1 * 1 ST
       1 330,00 €

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77122-34-UK
    Model
    77122-34
    No. of channels
    1
    No. of rollers
    3
    Control type
    Analog
    Min. flow rate per channel
    0,07 ml/min
    Max. flow rate per channel
    50 ml/min
    Drive IP rating
    IP 22
    Anti-drip
    No
    Cloud connected
    No
    Digital dispensing
    No
    Drive
    Compact Variable-Speed
    Duty cycle
    Continuous
    Min. RPM
    50 rpm
    Open-head sensor
    No
    Remote I/O
    Start/Stop via Contact Closure
    Reversible motor
    Yes
    Series
    MICF
    Tubing sizes accepted
    Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
    Washdown capable
    No
    Current
    0,4 A @ 115 V; 0,25 A @ 230 V
    Frequency
    50/60 Hz
    Voltage
    90 - 260 VAC
    Warranty
    2 years
    2 year warranty
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Pack. - 2 330,00 €

Accessories

Product Information

  • Catalog #
    Tubing int.Ø
    Tubing material
    Availability
    Price
  • Tygon E-Lab ext tubing, 1,42mm, 100ft
    Tygon E-Lab ext tubing, 1,42mm, 100ft
    MFLX06460-34
    1,42 mm (0,056")
    Tygon® E-Lab (E-3603)
    Log in for availability
    1 * 100 Fuß - 196,00 €

Product Information

  • Catalog #
    Tubing int.Ø
    Tubing material
    Availability
    Price
  • Extension Tubing, peroxide-cured silicone, 2,06 mm ID, 50 ft/pk
    Extension Tubing, peroxide-cured silicone, 2,06 mm ID, 50 ft/pk
    MFLX07625-42
    2,06 mm (0,081")
    Peroxide-cured silicone
    Log in for availability
    1 * 50 Fuß - 172,00 €

Product Information

  • Catalog #
    Tubing int.Ø
    Tubing material
    Availability
    Price
  • Tygon E-Lab ext tubing, 2,06mm, 100ft
    Tygon E-Lab ext tubing, 2,06mm, 100ft
    MFLX06460-42
    2,06 mm (0,081")
    Tygon® E-Lab (E-3603)
    Log in for availability
    1 * 100 Fuß - 196,00 €

Product Information

  • Catalog #
    Tubing int.Ø
    Tubing material
    Availability
    Price
  • Extension Tubing, peroxide-cured silicone, 1,42 mm ID, 50 ft/pk
    Extension Tubing, peroxide-cured silicone, 1,42 mm ID, 50 ft/pk
    MFLX07625-34
    1,42 mm (0,056")
    Peroxide-cured silicone
    Log in for availability
    1 * 50 Fuß - 172,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.