About this item
Versatile multichannel pumps for accurate low-flow fluid delivery – with an intuitive touch-screen interface.
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Cassette pump models accept 3-stop tubing for easy loading and secure retention
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.
Tubing cassettes (included) accept 3-stop tubing and are easily snapped in/out for quick tubing changes. Accepted tubing ranges from 0.13 to 3.17 mm ID for a wide flow range.
Order the three-stop tubing size and formulation to suit your application needs (sold separately).
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX78018-12-IT
- MFLX78018-14-IT
- MFLX78018-20-IT
- MFLX78018-22-IT
- MFLX78018-10-IT
- MFLX78018-20-EU
- MFLX78018-12-UK
- MFLX78018-14-EU
- MFLX78018-10-UK
- MFLX78018-12-EU
- MFLX78018-10-EU
- MFLX78018-24-UK
- MFLX78018-24-IT
- MFLX78018-22-UK
- MFLX78018-24-EU
- MFLX78018-20-UK
- MFLX78018-22-EU
- MFLX78018-14-UK
- Model:
- 78018-12
- 78018-14
- 78018-20
- 78018-22
- 78018-10
- 78018-20
- 78018-12
- 78018-14
- 78018-10
- 78018-12
- 78018-10
- 78018-24
- 78018-24
- 78018-22
- 78018-24
- 78018-20
- 78018-22
- 78018-14
- No. of channels:
- 2
- 2
- 4
- 4
- 2
- 4
- 2
- 2
- 2
- 2
- 2
- 4
- 4
- 4
- 4
- 4
- 4
- 2
- No. of rollers:
- 8
- 12
- 6
- 8
- 6
- 6
- 8
- 12
- 6
- 8
- 6
- 12
- 12
- 8
- 12
- 6
- 8
- 12
- Control type:
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Min. flow rate per channel:
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- Max. flow rate per channel:
- 57 ml/min
- 38 ml/min
- 68 ml/min
- 57 ml/min
- 68 ml/min
- 68 ml/min
- 57 ml/min
- 38 ml/min
- 68 ml/min
- 57 ml/min
- 68 ml/min
- 38 ml/min
- 38 ml/min
- 57 ml/min
- 38 ml/min
- 68 ml/min
- 57 ml/min
- 38 ml/min
- Min. flow rate:
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- 0,0003 ml/min
- 0,0002 ml/min
- 0,0002 ml/min
- Drive IP rating:
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- IP 31
- Accuracy:
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- ±0,1%
- Anti-drip:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Cloud connected:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Digital dispensing:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Drive:
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- 0,2 rpm
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Remote I/O:
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Series:
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Reglo
- Tubing sizes accepted:
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- 1,5 bar (22 psi)
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years