Order Entry
Austria
Orders LinkContactUsLinkComponent
Masterflex® Single-Use Flow Sensor Outputs, Avantor®

Masterflex® Single-Use Flow Sensor Outputs, Avantor®

Masterflex® Single-Use Flow Sensor Outputs, Avantor®
Certificates
Masterflex® Single-Use Flow Sensor Outputs, Avantor®
Masterflex® Single-Use Flow Sensor Outputs, Avantor®

4 Options Available Below

Product Details & Documents

Build a complete single-use flow sensor system customizable to your application.

  • Modular interchangeable flow sensor systems with single-use design
  • Quickly connect 5 to 30 V square wave pulse output for easy measurement readings

The Masterflex® single-use flow sensor system is comprised of four components. Select the flow sensor, flow tubes, barcode scanner, and output that suit your application needs for a customizable approach to single-use flow measurement.

Four output options are available — digital to analog converter, metering pump control system, panel mount flow display with totalizer, and benchtop flow display with totalizer.

Flow in your tubing is picked up via the IR beam in the sensor connection and converted into a 5 to 30 V square wave pulse output.

The digital-to-analog converter converts the 5 to 30 V square wave pulse to a voltage, current, or frequency output.

The metering pump control system allows for adjusting and controlling metering pumps, such as a peristaltic pump, in batch or flow processes. Control the channel of one pump with flow velocity and totalizing data read out.

The panel and benchtop flow displays with totalizer features a large, backlit, 8-digit, LCD showing accurate flow readout.

Flow tube sensor, flow tubes, and barcode scanner are sold separately.

Specifications for Product Family

Specifications

  • Model:
  • 24507-17
  • 24507-18
  • 24507-25
  • 24507-26
  • Accuracy:
  • Programmable to 0,1%, 1%, or 10% - corresponds to minimum resolution of 4, 3, or 2 digits respectively
  • Programmable to 0,1%, 1%, or 10% - corresponds to minimum resolution of 4, 3, or 2 digits respectively
  • Batteries:
  • Built-in lithium battery
  • Built-in lithium battery
  • Battery life:
  • 5 years
  • 5 years
  • Display type:
  • None
  • None
  • 8-digit, 10-mm height LCD with LED backlight
  • 8-digit, 10-mm height LCD with LED backlight
  • Input:
  • One 5 to 30 volt square wave pulse
  • One 5 to 30 volt square wave pulse
  • One 5 to 30 volt square wave pulse
  • One 5 to 30 volt square wave pulse
  • Min. operating temperature:
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • –10 °C (14 °F)
  • Max. operating temperature:
  • 60 °C (140 °F)
  • 60 °C (140 °F)
  • 50 °C (122 °F)
  • 50 °C (122 °F)
  • Power:
  • 16 - 24 VDC
  • 5 - 24 VDC
  • Width:
  • 3,57"
  • 2,21"
  • 2,84"
  • Height:
  • 3"
  • 4,13"
  • 1,42"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year

Specifications

Product Family Options

Product Information

  • Output
    Availability
    Price
  • MFLX24507-17
    Digital to Analog Converter
    Digital to Analog Converter
    0-10V, 4-20 mA, 0-20 mA, 0-24 mA, 600 Hz, 1000 Hz, 6000 Hz, or 10,000 Hz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 698,00 €
    698,00 €
    1 * 1 ST
       698,00 €

    Specifications:
    1 year warranty
    More
    Specifications
    Cat. No.
    MFLX24507-17
    Model
    24507-17
    Accuracy
    Batteries
    Battery life
    Display type
    None
    Input
    One 5 to 30 volt square wave pulse
    Min. operating temperature
    –10 °C (14 °F)
    Max. operating temperature
    60 °C (140 °F)
    Power
    16 - 24 VDC
    Width
    3,57"
    Height
    3"
    Warranty
    1 year
    1 year warranty
  • MFLX24507-18
    Barcode Scanner
    Barcode Scanner
    One 5 to 30 volt square wave pulse
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 090,00 €
    1 090,00 €
    1 * 1 ST
       1 090,00 €

    Specifications:
    1 year warranty
    More
    Specifications
    Cat. No.
    MFLX24507-18
    Model
    24507-18
    Accuracy
    Batteries
    Battery life
    Display type
    None
    Input
    One 5 to 30 volt square wave pulse
    Min. operating temperature
    –10 °C (14 °F)
    Max. operating temperature
    60 °C (140 °F)
    Power
    5 - 24 VDC
    Width
    2,21"
    Height
    4,13"
    Warranty
    1 year
    1 year warranty
  • MFLX24507-25
    Flow Display and Totalizer; Desktop Enclosure
    Flow Display and Totalizer; Desktop Enclosure
    Digital Display
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 090,00 €
    1 090,00 €
    1 * 1 ST
       1 090,00 €

    Specifications:
    1 year warranty
    More
    Specifications
    Cat. No.
    MFLX24507-25
    Model
    24507-25
    Accuracy
    Programmable to 0,1%, 1%, or 10% - corresponds to minimum resolution of 4, 3, or 2 digits respectively
    Batteries
    Built-in lithium battery
    Battery life
    5 years
    Display type
    8-digit, 10-mm height LCD with LED backlight
    Input
    One 5 to 30 volt square wave pulse
    Min. operating temperature
    –10 °C (14 °F)
    Max. operating temperature
    50 °C (122 °F)
    Power
    Width
    Height
    Warranty
    1 year
    1 year warranty
  • MFLX24507-26
    Flow Display and Totalizer; Panel Mount
    Flow Display and Totalizer; Panel Mount
    Digital Display
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 643,00 €
    643,00 €
    1 * 1 ST
       643,00 €

    Specifications:
    1 year warranty
    More
    Specifications
    Cat. No.
    MFLX24507-26
    Model
    24507-26
    Accuracy
    Programmable to 0,1%, 1%, or 10% - corresponds to minimum resolution of 4, 3, or 2 digits respectively
    Batteries
    Built-in lithium battery
    Battery life
    5 years
    Display type
    8-digit, 10-mm height LCD with LED backlight
    Input
    One 5 to 30 volt square wave pulse
    Min. operating temperature
    –10 °C (14 °F)
    Max. operating temperature
    50 °C (122 °F)
    Power
    Width
    2,84"
    Height
    1,42"
    Warranty
    1 year
    1 year warranty
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.