Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Low-Flow Peristaltic Pump Replacement Tubing Sets, Avantor®
 
undefined
Masterflex® Low-Flow Peristaltic Pump Replacement Tubing Sets, Avantor®

 

  • Model:
  • 73160-56
  • 73160-54
  • 73160-58
  • Inlet connection:
  • 0,8, 1,6, 3,0 mm ID tubing
  • 0,8, 1,6, 3,0 mm ID tubing
  • 0,8, 1,6, 3,0 mm ID tubing
  • Max. pressure:
  • 2,06 bar (30 psi)
  • 0,7 bar (10 psi)
  • 0,7 bar (10 psi)
  • Max. temperature:
  • 93 °C (200 °F)
  • 93 °C (200 °F)
  • 93 °C (200 °F)
  • Min. flow rate:
  • 0,03 ml/min
  • 0,03 ml/min
  • 0,03 ml/min
  • Outlet connection:
  • 0,8, 1,6, 3,0 mm ID tubing
  • 0,8, 1,6, 3,0 mm ID tubing
  • 0,8, 1,6, 3,0 mm ID tubing
  • Wetted materials:
  • Polypropylene, Norprene
  • Polypropylene, silicone
  • Polypropylene, Viton®
  • Warranty:
  • 3 Months
  • 3 Months
  • 3 Months

 

Frequently Bought Together