Order Entry
Austria
ContactUsLinkComponent
Masterflex® Single-Use I/P® Gamma-Irradiated Precision Pump Tubing, Avantor®
Masterflex® Single-Use I/P® Gamma-Irradiated Precision Pump Tubing, Avantor®
Certificates
undefined
Masterflex® Single-Use I/P® Gamma-Irradiated Precision Pump Tubing, Avantor®
Certificates

Specifications

  • Model:
  • 96123-82
  • 96119-73
  • 96119-82
  • 96122-73
  • 96123-73
  • 96122-82
  • Length per pack:
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • 7,6 m (25 ft.)
  • Min. temperature:
  • –45 °C (–50 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –51 °C (–60 °F)
  • –45 °C (–50 °F)
  • –51 °C (–60 °F)
  • Max. temperature:
  • 121 °C (250 °F)
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • 132 °C (270 °F)
  • 121 °C (250 °F)
  • 132 °C (270 °F)
  • Min. temperature (dynamic):
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –20 °C (–4 °F)
  • –40 °C (–40 °F)
  • –20 °C (–4 °F)
  • Max. temperature (dynamic):
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • 100 °C (212 °F)
  • Pump series:
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • I/P
  • Regulatory approvals:
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation:
  • Gamma-Irradiated
  • Gamma-Irradiated
  • Gamma-Irradiated
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Gamma-Irradiated
  • Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Suction lift H₂O:
  • 7 m (23 ft.)
  • 8,8 m (29 ft.)
  • 7 m (23 ft.)
  • 8,8 m (29 ft.)
  • 8,8 m (29 ft.)
  • 7 m (23 ft.)
  • Warranty:
  • 1 year
  • 1 year
  • Out of box
  • Out of box

Specifications

Related Information

Frequently Bought Together