Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Compact, cost effective pump systems for general fluid transfer applications.
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
- Environmentally Preferable:
- Catalog No:
- MFLX77910-75-IT
- MFLX77910-55-EU
- MFLX77910-45-EU
- MFLX77910-45-IT
- MFLX77910-55-IT
- MFLX77910-65-IT
- MFLX77910-75-UK
- MFLX77910-65-UK
- MFLX77910-75-EU
- MFLX77910-55-UK
- MFLX77910-65-EU
- MFLX77910-45-UK
- Model:
- 77910-75
- 77910-55
- 77910-50
- 77910-50
- 77910-55
- 77910-65
- 77910-75
- 77910-65
- 77910-75
- 77910-55
- 77910-65
- 77910-50
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- Control type:
- Analog
- Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Variable-Speed Analog
- Min. flow rate per channel:
- 56 ml/min
- 56 ml/min
- 16 ml/min
- 16 ml/min
- 56 ml/min
- 16 ml/min
- 56 ml/min
- 16 ml/min
- 56 ml/min
- 56 ml/min
- 16 ml/min
- 16 ml/min
- Max. flow rate per channel:
- 1700 ml/min
- 1700 ml/min
- 480 ml/min
- 480 ml/min
- 1700 ml/min
- 480 ml/min
- 1700 ml/min
- 480 ml/min
- 1700 ml/min
- 1700 ml/min
- 480 ml/min
- 480 ml/min
- Drive IP rating:
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- Accuracy:
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- Anti-drip:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive:
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- 07555-05 (L/S® Analog Variable-Speed Console Drive)
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 20 rpm
- 20 rpm
- 20 rpm
- 20 rpm
- 20 rpm
- 20 rpm
- 20 rpm
- 20 rpm
- 20 rpm
- 20 rpm
- 20 rpm
- 20 rpm
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing:
- 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- Tubing sizes accepted:
- L/S® 15, 24
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Current:
- 0,8 A
- 0,8 A
- 0,8 A
- 0,8 A
- 0,8 A
- 0,8 A
- 0,8 A
- 0,8 A
- 0,8 A
- 0,8 A
- 0,8 A
- 0,8 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
Frequently Bought Together