Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Ismatec® Pump Tubing, Peroxide-Cured Silicone, 6.4 mm ID x 11.2 mm OD; 25 Ft
  MFLX06516-34
undefined
Masterflex® Ismatec® Pump Tubing, Peroxide-Cured Silicone, 6.4 mm ID x 11.2 mm OD; 25 Ft
  MFLX06516-34

 

  • Tubing int.Ø:
    6,40 mm (0,252")
  • Colour:
    Translucent
  • Description:
    Pump Tubing, Peroxide-Cured Silicone, 6,4 mm ID x 11,2 mm OD; 25 Ft
  • Length:
    7,62 m
  • Length per pack:
    7,62 m (25 ft.)
  • Clarity:
    Translucent
  • Tubing material:
    Peroxide-cured silicone
  • Pk:
    25 Feet

 

 

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Dimensions: 6.4 mm ID x 11.2 mm OD; 25 ft

Silicone tubing blended with organic peroxide for biological applications. This economical tubing has long life, making it ideal for lab and general applications.

  • Tubing int.Ø:
    6,40 mm (0,252")
  • Colour:
    Translucent
  • Description:
    Pump Tubing, Peroxide-Cured Silicone, 6,4 mm ID x 11,2 mm OD; 25 Ft
  • Length:
    7,62 m
  • Environmentally Preferable:
  • Length per pack:
    7,62 m (25 ft.)
  • Clarity:
    Translucent
  • Tubing material:
    Peroxide-cured silicone
  • Pk:
    25 Feet