Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Tygon® Fuel and Lubricant, Avantor®
Masterflex® Ismatec® Pump Tubing, Tygon® Fuel and Lubricant, 1.6 mm ID x 4.8 mm OD; 50 Ft
  MFLX06512-04
undefined
Masterflex® Ismatec® Pump Tubing, Tygon® Fuel and Lubricant, 1.6 mm ID x 4.8 mm OD; 50 Ft
  MFLX06512-04

 

  • Tubing int.Ø:
    1,60 mm (0,063")
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Yellow
  • Description:
    Pump Tubing, Tygon® Fuel and Lubricant, 1,6 mm ID x 4,8 mm OD; 50 Ft
  • Length:
    15,24 m
  • GMP compliant:
    Yes
  • Length per pack:
    15,24 m (50 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –37 °C (–35 °F)
  • Warranty:
    1 year
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® Fuel and Lubricant
  • Pk:
    50 Feet

 

 

No more tubing swell when pumping fuel.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Resists most hydrocarbons and embrittlement

This tubing is ideal for use with fuels and industrial lubricants such as gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants. This tubing will resist embrittlement and swelling, is ozone- and UV-resistant, and has low-extractability.

  • Tubing int.Ø:
    1,60 mm (0,063")
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Yellow
  • Description:
    Pump Tubing, Tygon® Fuel and Lubricant, 1,6 mm ID x 4,8 mm OD; 50 Ft
  • Length:
    15,24 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    15,24 m (50 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –37 °C (–35 °F)
  • Warranty:
    1 year
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® Fuel and Lubricant
  • Pk:
    50 Feet