Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Tygon® S3™ E-LFL, Avantor®
Masterflex® Ismatec® Pump Tubing, Tygon® S3™ E-LFL, 6.4 mm ID x 9.6 mm OD; 25 Ft
Catalog # MFLX06511-16
undefined
Masterflex® Ismatec® Pump Tubing, Tygon® S3™ E-LFL, 6.4 mm ID x 9.6 mm OD; 25 Ft
Catalog # MFLX06511-16

Specifications

  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. temperature:
    74 °C (164 °F)
  • Colour:
    Transparent
  • Description:
    Pump Tubing, Tygon® S3™ E-LFL, 6,4 mm ID x 9,6 mm OD; 25 Ft
  • Length:
    7,62 m
  • Length per pack:
    7,62 m (25 ft.)
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® S3™ E-LFL
  • Pk:
    25 Feet

Specifications

About this item

Designed for optimal operation in your Ismatec pumps.

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Ultra-smooth inner bore and excellent biocompatibility for sensitive applications

This E-LFL tubing is non-cytotoxic, non-pyrogenic, non-hemolytic, and low protein binding, making it ideal for laboratory and pharmaceutical applications. Ideal for sterile filling, cell harvest, and general media process systems.

  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. temperature:
    74 °C (164 °F)
  • Colour:
    Transparent
  • Description:
    Pump Tubing, Tygon® S3™ E-LFL, 6,4 mm ID x 9,6 mm OD; 25 Ft
  • Length:
    7,62 m
  • Environmentally Preferable:
  • Length per pack:
    7,62 m (25 ft.)
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® S3™ E-LFL
  • Pk:
    25 Feet