Cylindrical Barbed 90º Elbow Connectors, PVDF
Supplier: Avantor Fluid Handling
Certificates
About this item
Safe and flexible connection for your most demanding applications.
- Withstands temperatures up to 320 °F (160 °C)
- Highly resistant to chemicals and UV
- Autoclavable
The cylindrical barbed 90º elbow connectors are available in a variety of sizes to extend, connect, branch, join, and repair most plastic tubings. The polyvinylidene fluoride (PVDF) connectors are designed for quick and easy assembly without any tools.
- Environmentally Preferable:
Specifications
- Chemical resistance:
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. temperature:
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- 160 °C (320 °F)
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- Sterilisation:
- Autoclave
- Autoclave
- Autoclave
- Autoclave
- Autoclave
- Warranty:
- 15 Months
- 15 Months
- 15 Months
- 15 Months
- 15 Months
Specifications
Frequently Bought Together