Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Masterflex® I/P® Cytoflow® Pump Systems

Masterflex® I/P® Cytoflow® Pump Systems
Certificates
Masterflex® I/P® Cytoflow® Pump Systems

3 Options Available Below

Product Details & Documents

Networking drives offer either native EtherNet/IP™ or Profibus communication-no additional hardware or firmware required.

  • Flow rate 0,0006 to 26 LPM with I/P tubing-flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mod- continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication-voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0,001 to 9,999 ml), L, or gal; Copy-1 to 9999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0,1% speed control accuracy with a 6000 to 1 turndown ratio
  • Rugged housing is NEMA 4X (IP 66) rated for washdown
  • Designed with open head sensor technology for enhanced user safety
  • Advanced network and communication models feature either EtherNet/IP™ or Profibus communication

Take control of your process with Masterflex I/P® drives with advanced networking and communication. All units are equipped with Masterflex open-head sensor technology that stop the drive motor when pump head is opened-pair with open-head sensor pump heads for optimal user safety. The drives are ideal for industrial networking, bioprocessing, plant automation, or water/wastewater applications. The NEMA 4X (IP 66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitising solutions.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate-drive locks in required rpm.

The advanced communication technology can be directly integrated without the need for dedicated gateways or adapters – includes .EDS standard text file for upload Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet. Cloud-based remote pump monitoring capability informs you of operational status; set alerts in the event of any failure or error condition.

Specifications for Product Family

Specifications

  • Model:
  • 77420-82
  • 77420-82
  • 77420-82
  • No. of channels:
  • 1
  • 1
  • 1
  • No. of rollers:
  • 3
  • 3
  • 3
  • Control type:
  • Digital
  • Digital
  • Digital
  • Min. flow rate per channel:
  • 7 ml/min
  • 7 ml/min
  • 7 ml/min
  • Max. flow rate per channel:
  • 10000 ml/min
  • 10000 ml/min
  • 10000 ml/min
  • Min. flow rate:
  • 7 ml/min
  • 7 ml/min
  • 7 ml/min
  • Max. flow rate:
  • 10000 ml/min
  • 10000 ml/min
  • 10000 ml/min
  • Drive IP rating:
  • IP 66
  • IP 66
  • IP 66
  • Accuracy:
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • Anti-drip:
  • Yes
  • Yes
  • Yes
  • Cloud connected:
  • Yes
  • Yes
  • Yes
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Duty cycle:
  • Continuous
  • Continuous
  • Continuous
  • Min. RPM:
  • 0,1 rpm
  • 0,1 rpm
  • 0,1 rpm
  • Open-head sensor:
  • Yes
  • Yes
  • Yes
  • Pump series:
  • I/P
  • I/P
  • I/P
  • Remote I/O:
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Tubing sizes accepted:
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • I/P 26, 73, 82
  • Washdown capable:
  • Yes
  • Yes
  • Yes
  • Current:
  • 4,5 A @ 115 V; 2,5 A @ 230 V
  • 4,5 A @ 115 V; 2,5 A @ 230 V
  • 4,5 A @ 115 V; 2,5 A @ 230 V
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Warranty:
  • 2 years
  • 2 years
  • 2 years

Specifications

Product Family Options

Product Information

  • Electrical plug type
    Maximum Flow Rate
    Housing material
    Pump head
    Max. RPM
    Power
    Availability
    Price
  • MFLX77420-82-EU
    I/P® Cytoflow® Pump System with EtherNet/IP, Stainless Steel Housing, 115/230 VAC
    I/P® Cytoflow® Pump System with EtherNet/IP, Stainless Steel Housing, 115/230 VAC
    EU
    10000 ml/min
    Stainless steel
    Cytoflow
    500 rpm
    90 - 260 VAC; 50/60 Hz; 4,5 A @ 115 V; 2,5 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 12 200,00 €
    12 200,00 €
    1 * 1 ST
       12 200,00 €

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77420-82-EU
    Model
    77420-82
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    Min. flow rate per channel
    7 ml/min
    Max. flow rate per channel
    10000 ml/min
    Min. flow rate
    7 ml/min
    Max. flow rate
    10000 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0,1%
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing sizes accepted
    I/P 26, 73, 82
    Washdown capable
    Yes
    Current
    4,5 A @ 115 V; 2,5 A @ 230 V
    Frequency
    50/60 Hz
    Warranty
    2 years
    2 year warranty
  • MFLX77420-82-IT
    I/P® Cytoflow® Pump System with EtherNet/IP, Stainless Steel Housing, 115/230 VAC
    I/P® Cytoflow® Pump System with EtherNet/IP, Stainless Steel Housing, 115/230 VAC
    IT
    10000 ml/min
    Stainless steel
    Cytoflow
    500 rpm
    90 - 260 VAC; 50/60 Hz; 4,5 A @ 115 V; 2,5 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 12 200,00 €
    12 200,00 €
    1 * 1 ST
       12 200,00 €

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77420-82-IT
    Model
    77420-82
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    Min. flow rate per channel
    7 ml/min
    Max. flow rate per channel
    10000 ml/min
    Min. flow rate
    7 ml/min
    Max. flow rate
    10000 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0,1%
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing sizes accepted
    I/P 26, 73, 82
    Washdown capable
    Yes
    Current
    4,5 A @ 115 V; 2,5 A @ 230 V
    Frequency
    50/60 Hz
    Warranty
    2 years
    2 year warranty
  • MFLX77420-82-UK
    I/P® Cytoflow® Pump System with EtherNet/IP, Stainless Steel Housing, 115/230 VAC
    I/P® Cytoflow® Pump System with EtherNet/IP, Stainless Steel Housing, 115/230 VAC
    5000
    10000 ml/min
    Stainless steel
    Cytoflow
    500 rpm
    90 - 260 VAC; 50/60 Hz; 4,5 A @ 115 V; 2,5 A @ 230 V
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 12 200,00 €
    12 200,00 €
    1 * 1 ST
       12 200,00 €

    Specifications:
    2 year warranty
    More
    Specifications
    Cat. No.
    MFLX77420-82-UK
    Model
    77420-82
    No. of channels
    1
    No. of rollers
    3
    Control type
    Digital
    Min. flow rate per channel
    7 ml/min
    Max. flow rate per channel
    10000 ml/min
    Min. flow rate
    7 ml/min
    Max. flow rate
    10000 ml/min
    Drive IP rating
    IP 66
    Accuracy
    ±0,1%
    Anti-drip
    Yes
    Cloud connected
    Yes
    Digital dispensing
    Yes
    Duty cycle
    Continuous
    Min. RPM
    0,1 rpm
    Open-head sensor
    Yes
    Pump series
    I/P
    Remote I/O
    Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Reversible motor
    Yes
    Tubing sizes accepted
    I/P 26, 73, 82
    Washdown capable
    Yes
    Current
    4,5 A @ 115 V; 2,5 A @ 230 V
    Frequency
    50/60 Hz
    Warranty
    2 years
    2 year warranty
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Pack. - 2 330,00 €