Masterflex® L/S® Digital Process Pump Systems with Cytoflow™ Pump Head, Avantor®
About this item
Ideal for the transfer and dispensing of live cell cultures, media, and other shear-sensitive fluids in process and washdown environments.
- Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
- Large-diameter rotor delivers higher flow rates at lower speeds
- Low-speed pumping lets you maintain the consistency and characteristics of shear-sensitive fluids
- Drive housings are completely sealed—IP66 and NEMA 4X rated—simply hose down to clean
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids--validated by independent test data
- Full remote control capabilities allow easy integration into automated processes
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
Developed specifically for pumping delicate live cells and shear-sensitive fluids, the Masterflex L/S Cytoflow pump head is ideal for use in biopharma and microbiology applications where peristaltic pump operators want to minimize cell hemolysis. The extra-large tubing bed combined with fewer rollers results in high flow rates at low motor speeds, which furthers its cell viability advantages.
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
3 Options Available Below
Product Details & Documents
Ideal for the transfer and dispensing of live cell cultures, media, and other shear-sensitive fluids in process and washdown environments.
- Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
- Large-diameter rotor delivers higher flow rates at lower speeds
- Low-speed pumping lets you maintain the consistency and characteristics of shear-sensitive fluids
- Drive housings are completely sealed—IP66 and NEMA 4X rated—simply hose down to clean
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids--validated by independent test data
- Full remote control capabilities allow easy integration into automated processes
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
Developed specifically for pumping delicate live cells and shear-sensitive fluids, the Masterflex L/S Cytoflow pump head is ideal for use in biopharma and microbiology applications where peristaltic pump operators want to minimize cell hemolysis. The extra-large tubing bed combined with fewer rollers results in high flow rates at low motor speeds, which furthers its cell viability advantages.
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Specifications for Product Family
Specifications
- Model:
- 77975-50
- 77975-52
- 77975-52
- No. of channels:
- 1
- 1
- 1
- No. of rollers:
- 2
- 2
- 2
- Control type:
- Digital
- Digital
- Digital
- Min. flow rate per channel:
- 0,17 ml/min
- 0,62 ml/min
- 0,62 ml/min
- Max. flow rate per channel:
- 1040 ml/min
- 3700 ml/min
- 3700 ml/min
- Min. flow rate:
- 0,17 ml/min
- 0,62 ml/min
- 0,62 ml/min
- Drive IP rating:
- IP 66
- IP 66
- IP 66
- Accuracy:
- ±0,1% (Resolution: 0,1 rpm at 600 rpm)
- ±0,1% (Resolution: 0,1 rpm at 600 rpm)
- ±0,1% (Resolution: 0,1 rpm at 600 rpm)
- Anti-drip:
- Yes
- Yes
- Yes
- Cloud connected:
- No
- No
- No
- Digital dispensing:
- Yes
- Yes
- Yes
- Drive:
- 07575-30 (L/S® Digital Process Drive)
- 07575-30 (L/S® Digital Process Drive)
- 07575-30 (L/S® Digital Process Drive)
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- Open-head sensor:
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- Remote I/O:
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Tubing:
- 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- Tubing sizes accepted:
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:
- Yes
- Yes
- Yes
- Current:
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
Specifications
Product Family Options
Product Information
- Electrical plug typeMaximum Flow RateHousing materialPump headHeightLengthWidthMax. RPMPowerAvailabilityPrice
- MFLX77975-50-EUL/S® Digital Process Drive with Cytoflow™ Pump Head for Precision Tubing; 90 to 260 VACL/S® Digital Process Drive with Cytoflow™ Pump Head for Precision Tubing; 90 to 260 VACEU1040 ml/minStainless steel77253-00 (L/S® Cytoflow™ Head)236,5 mm370,3 mm228,6 mm600 rpm90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 VLog in for availability1 * 1 ST8 430,00 €Specifications:2 year warranty
More
Specifications
Cat. No.MFLX77975-50-EUModel77975-50No. of channels1No. of rollers2Control typeDigitalMin. flow rate per channel0,17 ml/minMax. flow rate per channel1040 ml/minMin. flow rate0,17 ml/minDrive IP ratingIP 66Accuracy±0,1% (Resolution: 0,1 rpm at 600 rpm)Anti-dripYesCloud connectedNoDigital dispensingYesDrive07575-30 (L/S® Digital Process Drive)Duty cycleContinuousMin. RPM0,1 rpmOpen-head sensorNoPump seriesL/SRemote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closureReversible motorYesTubing06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)Tubing sizes acceptedL/S® 13, 14, 16, 25, 17, 18Washdown capableYesCurrent2,2 A @ 115 V; 1,1 A @ 230 VFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warranty - MFLX77975-52-EUL/S® Digital Process Drive with Cytoflow™ Pump Head for High-Performance Tubing; 90 to 260 VACL/S® Digital Process Drive with Cytoflow™ Pump Head for High-Performance Tubing; 90 to 260 VACEU3700 ml/minStainless steel77253-02 (L/S® Cytoflow™ Head)236,5 mm370,3 mm228,6 mm600 rpm90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 VLog in for availability1 * 1 ST8 430,00 €Specifications:2 year warranty
More
Specifications
Cat. No.MFLX77975-52-EUModel77975-52No. of channels1No. of rollers2Control typeDigitalMin. flow rate per channel0,62 ml/minMax. flow rate per channel3700 ml/minMin. flow rate0,62 ml/minDrive IP ratingIP 66Accuracy±0,1% (Resolution: 0,1 rpm at 600 rpm)Anti-dripYesCloud connectedNoDigital dispensingYesDrive07575-30 (L/S® Digital Process Drive)Duty cycleContinuousMin. RPM0,1 rpmOpen-head sensorNoPump seriesL/SRemote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closureReversible motorYesTubing06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)Tubing sizes acceptedL/S® 13, 14, 16, 25, 17, 18Washdown capableYesCurrent2,2 A @ 115 V; 1,1 A @ 230 VFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warranty - MFLX77975-52-ITL/S® Digital Process Drive with Cytoflow™ Pump Head for High-Performance Tubing; 90 to 260 VACL/S® Digital Process Drive with Cytoflow™ Pump Head for High-Performance Tubing; 90 to 260 VACIT3700 ml/minStainless steel77253-02 (L/S® Cytoflow™ Head)236,5 mm370,3 mm228,6 mm600 rpm90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 VLog in for availability1 * 1 ST8 430,00 €Specifications:2 year warranty
More
Specifications
Cat. No.MFLX77975-52-ITModel77975-52No. of channels1No. of rollers2Control typeDigitalMin. flow rate per channel0,62 ml/minMax. flow rate per channel3700 ml/minMin. flow rate0,62 ml/minDrive IP ratingIP 66Accuracy±0,1% (Resolution: 0,1 rpm at 600 rpm)Anti-dripYesCloud connectedNoDigital dispensingYesDrive07575-30 (L/S® Digital Process Drive)Duty cycleContinuousMin. RPM0,1 rpmOpen-head sensorNoPump seriesL/SRemote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closureReversible motorYesTubing06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)Tubing sizes acceptedL/S® 13, 14, 16, 25, 17, 18Washdown capableYesCurrent2,2 A @ 115 V; 1,1 A @ 230 VFrequency50/60 HzVoltage90 - 260 VACWarranty2 years2 year warranty
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Pack. - 2 330,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



