Order Entry
Austria
ContactUsLinkComponent
 
Abaque™ Peristaltic Hose Pumps
 
undefined
Abaque™ Peristaltic Hose Pumps

 

  • Max. particulate size Ø:
  • 0,57 cm (0,22")
  • 0,3 cm (0,12")
  • 0,3 cm (0,12")
  • Inlet connection:
  • 40 mm ANSI50 Flange
  • 20 mm ANSI150 Flange
  • 15 mm Nipple
  • Max. viscosity:
  • 165000 SSU
  • 139000 SSU
  • 139000 SSU
  • Motor enclosure type:
  • TEFC
  • TEFC
  • TEFC
  • Motor hp:
  • 1-1/2
  • 1
  • 1
  • Power conduit box connection:
  • Yes
  • Yes
  • Yes
  • Run dry:
  • Yes
  • Yes
  • Yes
  • Self-priming:
  • Suction lift up to 29 ft (8,8 m)
  • Suction lift up to 29 ft (8,8 m)
  • Suction lift up to 29 ft (8,8 m)
  • Wetted materials:
  • Natural Rubber
  • Natural Rubber
  • Natural Rubber
  • Max. temperature:
  • 70 °C (158 °F)
  • 70 °C (158 °F)
  • 70 °C (158 °F)
  • Min. temperature:
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • 0 °C (32 °F)
  • Warranty:
  • 3 years
  • 3 years
  • 3 years

 

Frequently Bought Together